Metric tap hsse - spiral point - non-ferrous
Threading | Metric |
---|---|
Threading diameter | 12 mm |
Thread | 1.75 mm |
Total length | 110 mm |
Body material | HSS-E |
Coating | Polished |
Tolerance | 6H |
Tail diameter | 9 mm |
Square drive adapter | 7 mm |
Material | Non ferrous |
Din standard | DIN 376 |
Capacity length | 24 mm |
Sold out