DORMER E295M10 6305762


Machine thread-cutter Dormer

References
dormer:E295M10
rubix:376A1905
ean:7320760663943
Machine tap M10x1.50mm DIN2174
brand logo
Technical specifications
ThreadingM10
Threading diameter10 mm
Total length100 mm
See all Specifications

Product details : DORMER E295M10 6305762


Technical specifications


Attributes
ThreadingM10
Threading diameter10 mm
Total length100 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter9.3 mm
Square drive adapter10 mm
Show UNSPSC/ECL@SS
£ 57.20 excl. VAT
/ Each
£ 68.64 incl. VAT
  • Usually arrives within 14 working days