Machine thread-cutter Dormer
Threading | m2.5 |
---|---|
Threading diameter | 2.5 mm |
Total length | 50 mm |
Threading | m2.5 |
---|---|
Threading diameter | 2.5 mm |
Total length | 50 mm |
Body material | hss-e |
Type | metric blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 2.05 mm |
Square drive adapter | 2.8 mm |
Usually arrives within 14 working days