Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM101DA-M30B110 COROTAP OPTIMIZED FOR VERSATILITY 6635035
SANDVIK T200-XM101DA-M30B110 COROTAP OPTIMIZED FOR VERSATILITY 6635035
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM101DA-M30B110
rubix:
318A9186
manufacturer :
6635035
Technical specifications
Threading diameter
30
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM101DA-M30B110 COROTAP OPTIMIZED FOR VERSATILITY 6635035
Technical specifications
Attributes
Threading diameter
30
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
195.33
excl. VAT
/
Each
£
234.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT P20360-M9 TAPS HSS-E X PERT 6149222
DORMER EX201/4 TAP 1/4 INCH X 20 5973684
DORMER HSS TAP 2-64 E2292-64
DOR HSCO TAP PG29NO2
DORMER E6516-32 5978374
DORMER E252M12 TAP M12 X 1.75 MM 5975921
WALTERPROT M23263-UNF9/16 TAPS HSS-E X PERT 6149995
SANDVIK T300-PM101DA-M14P1PM COROTAP 8055839
SPIRAL POINT TAP HSS GT 4 BA
DORMER E241M4 SPIRAL POINT TAP M4 X 0.70 MM 6305844
SANDVIK T100-NM106AB-M10X125N1PR COROTAP 8330261
SANDVIK T300-XM100DE-4-40 C110 COROTAP 300 CUTTING TAP 6539601
WALTER M23263-UNF7/16 TAPS HSS-E X PERT 6149993
DORMER EX10M4X.50 TAP M4 X 0.50 MM 5973675
WALTER P24360-G3/8 TAPS HSS-E X PERT 6149510