Machine Tap
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | hss-e / pm |
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | hss-e / pm |
Coating | thl |
Tolerance | 6hx |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Direction of threading | right |
Material | high speed steel-e-pm |
Usually arrives within 14 working days