GUN Sharpening Machine Thread-Cutters with Internal Spray Cooling for Standard Metric and British Blind and Through Bores Gühring
Threading diameter | 12 mm |
---|---|
Thread | 1.75 mm |
Body material | hss-e |
Threading diameter | 12 mm |
---|---|
Thread | 1.75 mm |
Body material | hss-e |
Drilling diameter | 10.3 mm |
Usually arrives within 14 working days