GUHRING 00931 014.000 MACHINE TAPS 9009310140000
GUN Sharpening Machine Thread-Cutters with Internal Spray Cooling for Standard Metric and British Blind and Through Bores Gühring
See technical informationReferences
Gühring:931 14.000
Rubix:345A3731
Manufacturer :9009310140000
EAN:4031093266802

Product details : GUHRING 00931 014.000 MACHINE TAPS 9009310140000
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e |
| Drilling diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 110.98 excl. VAT
/ Each
£ 133.18 incl. VAT
- Usually arrives within 14 working days
