References
Dormer:E258M4
Rubix:1073858
EAN:7320760087671




Technical specifications
| Threading | m4x0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : DORMER HSS TAP M4 E258M4
HSS-E machine tap for metric threads uncoated DIN 376 form C 15° helical 1.5xD blind holes for steel <850 N/mm².
MACHINE TAP M 4 X0.70 E258 HELIX 15DEG 6H HSCO
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m4x0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 2.1 mm |
| Square drive adapter | 2.8 mm |
| Thread depth | 12 mm |
| Angle of helix | 15 ° |
| Coating | bright |
| Total length | 63 mm |
| Body material | hss-e |
| Threading | m4x0,70 |
| No. of threads per inch | 36.29 |
| Tolerance | 6h |
| Shank type | cylindrical shank with square drive |
Show UNSPSC/ECL@SS
£ 15.28 excl. VAT
/ Each
£ 18.34 incl. VAT
- Usually arrives within 14 working days