DORMER E7121/4 E712 1/4 INCH X 18 NPTF STRAIGHT FLUTE TAP 5977685
Machine taps E712
See technical informationReferences
Dormer:E7121/4
Rubix:293A7383
EAN:7320760100028




Technical specifications
| Threading | nptf 1/4-18 |
|---|---|
| Threading diameter | 13.72 mm |
| Type | american blind bores and through-bores |
Product details : DORMER E7121/4 E712 1/4 INCH X 18 NPTF STRAIGHT FLUTE TAP 5977685
HSS machine tap for NPTF threads uncoated ~ANSI B94.9 form C straight flutes 1.5xD blind holes for steel <850 N/mm².
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | nptf 1/4-18 |
|---|---|
| Threading diameter | 13.72 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.9 mm |
| Tail diameter | 10.7 mm |
| Square drive adapter | 14.3 mm |
| Thread depth | 17.6 mm |
| Coating | uncoated |
| Total length | 75 mm |
| Body material | hss |
| Threading | nptf 1/4-18 |
| No. of threads per inch | 18 |
| Tolerance | standard |
| Shank type | cylindrical shank with square drive |
Show UNSPSC/ECL@SS
£ 44.53 excl. VAT
/ Each
£ 53.44 incl. VAT
- Usually arrives within 14 working days