References
Gühring:2990 6.000
Rubix:340A6656
Manufacturer :9029900060000
EAN:4031093626576
Product details : GUHRING 02990 006.000 MACHINE TAPS 9029900060000
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 23.94 excl. VAT
/ Each
£ 28.73 incl. VAT
- Usually arrives within 14 working days

