GUHRING 00915 018.000 MACHINE TAPS 9009150180000


GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring

References
gühring:9009150180000
rubix:345A3413
ean:4031093265546
brand logo
brand logo
Technical specifications
Threading diameter18 mm
Thread2.5 mm
Body materialHSS-E

Product details : GUHRING 00915 018.000 MACHINE TAPS 9009150180000


Through hole machine tap

Design: HSS-E, tolerance range ISO 2/6H, type N, with spiral point form B (4-5 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Technical specifications


Attributes
Threading diameter18 mm
Thread2.5 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 110.50 excl. VAT
/ Each
£ 132.60 incl. VAT
  • Usually arrives within 14 working days