DORMER EX413/8 TAP 3/8 INCH X 19 5973753
G(BSP) Machine Tap Spiral Flute 45°
See technical informationSee documentsReferences
Dormer:EX413/8
Rubix:2024604
EAN:7320760168677




Technical specifications
| Threading | g(bsp) 3/8 |
|---|---|
| Threading diameter | 16.662 mm |
| Type | british blind bores |
Documents
Product details : DORMER EX413/8 TAP 3/8 INCH X 19 5973753
Series EX41 HSCO Spiral Flute Tap - BSPF
MACH TAP SPECTRUM 3/8 G HELICE ST
Strengths
Parallel Thread
Steam oxide surface treatment reduces wear and chip welding in abrasive or harder ferrous materials
Semi- Bottoming
Steam oxide surface treatment reduces wear and chip welding in abrasive or harder ferrous materials
Semi- Bottoming
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
Technical specifications
Attributes
| Threading | g(bsp) 3/8 |
|---|---|
| Threading diameter | 16.662 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 15.25 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 15 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 19 |
Show UNSPSC/ECL@SS
£ 64.52 excl. VAT
/ Each
£ 77.42 incl. VAT
- Usually arrives within 14 working days