WALTER E2061604-M2.5 THREAD FORMERS HSS-E 5081707
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:E2061604-M2.5
Rubix:276A2713
Manufacturer :5081707
EAN:4042446112141

Technical specifications
| Total length | 50 mm |
|---|---|
| Tail diameter | 2.8 mm |
| Machining material | steel;non-ferrous metal;special alloy |
Documents
Product details : WALTER E2061604-M2.5 THREAD FORMERS HSS-E 5081707
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Total length | 50 mm |
|---|---|
| Tail diameter | 2.8 mm |
| Machining material | steel;non-ferrous metal;special alloy |
| Coating | crn |
| Type of tail | s |
Show UNSPSC/ECL@SS
£ 65.43 excl. VAT
/ Each
£ 78.52 incl. VAT
- Usually arrives within 14 working days