WALTER E2061604-M5 THREAD FORMERS HSS-E 5081710
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:E2061604-M5
Rubix:276A3220
Manufacturer :5081710
EAN:4042446112172

Technical specifications
| Total length | 70 mm |
|---|---|
| Tail diameter | 6 mm |
| Machining material | steel;non-ferrous metal;special alloy |
Documents
Product details : WALTER E2061604-M5 THREAD FORMERS HSS-E 5081710
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Total length | 70 mm |
|---|---|
| Tail diameter | 6 mm |
| Machining material | steel;non-ferrous metal;special alloy |
| Coating | crn (titanium-free) |
| Type of tail | modified bottoming / semi-bottoming chamfer |
Show UNSPSC/ECL@SS
£ 59.14 excl. VAT
/ Each
£ 70.97 incl. VAT
- Usually arrives within 14 working days