WALTER E2061604-M3 THREAD FORMERS HSS-E 5081708
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:E2061604-M3
Rubix:291A1037
Manufacturer :5081708
EAN:4042446112158

Technical specifications
| Total length | 56 mm |
|---|---|
| Tail diameter | 3.5 mm |
| Machining material | steel;non-ferrous metal;special alloy |
Documents
Product details : WALTER E2061604-M3 THREAD FORMERS HSS-E 5081708
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Total length | 56 mm |
|---|---|
| Tail diameter | 3.5 mm |
| Machining material | steel;non-ferrous metal;special alloy |
| Coating | titanium-free crn coating |
| Type of tail | chamfer form c |
Show UNSPSC/ECL@SS
£ 59.14 excl. VAT
/ Each
£ 70.97 incl. VAT
- Usually arrives within 14 working days