References
Facom:EF.6P6
Rubix:1238432
EAN:3148510229232

Product details : FACOM HAND TOOL EF.6P6
Magnetic locking ring bit holders
- 1/4" drive.
- Quick change of bits.
- Holds the screw to the bit by magnet.
- Length: 77 mm
Weight: 41 g Standard: NF ISO 1173, ISO 1173
- 1/4" drive.
- Quick change of bits.
- Holds the screw to the bit by magnet.
- Length: 77 mm
Weight: 41 g Standard: NF ISO 1173, ISO 1173
Strengths
Quick change of bits. Holds the screw to the bit by magnet.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x13x13 mm |
| Package weight | 40 g |
| Square | 6.35 mm |
| Length | 77 mm |
Show UNSPSC/ECL@SS
£ 38.15 excl. VAT
/ Each
£ 45.78 incl. VAT
- Delivery usually within ( 14 ) days
