Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
STANLEY 0-66-358 MAGNETIC BIT STUBBY RATCHET SCREWDRIVER
STANLEY 0-66-358 MAGNETIC BIT STUBBY RATCHET SCREWDRIVER
Bit-Screwdriver short with 10 Bits, Black/Yellow
References
stanley:
0-66-358
rubix:
2011457
ean:
3253560663582
Product details
Technical specifications
Product details : STANLEY 0-66-358 MAGNETIC BIT STUBBY RATCHET SCREWDRIVER
Magnetic bit holder
Manufactured to meet the high standard of automated industrial processes, electrical and air power tools
Material: metal
Technical specifications
Attributes
Packaged dimensions (D x W x H)
40
x
1020
x
190
mm
Number of elements
7
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.34
excl. VAT
/
Each
£
10.01
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WERA 073240 K'FORM KOMPAKT 28 6PC
BAHCO 808050L RATCHETING BIT SCREWDRIVER WITH LEDS
"WERA 347100 899/4/1K BITHOLDER 1/4""/50 UNIVERSAL MAGNETIC CARDED"
"WERA 053520 894/4/1 BITHOLDER 1/4""/1/4"" DRIVE QUICK RELEASE"
ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER WITH CATRIDGE 825272
STANLEY FMHT0-62688 FATMAX STUBBY RATCHET SCREWDRIVER
WERA 028160 392 FLEXIBLE SHAFT BITHOLDING SCREWDRIVER 1/4
APEX QUICK RELEASE CHUCK 1/4 X 1/4 MPQR-108
BAHCO BE-8575 ERGO HANDLE WITH QUICK RELEASE
BAHCO 904T-060-150 BIT HOLDER THANDLE
BRITOOL EXPERT RATCHET STUBBY SCREWDRIVER E160803
WERA 057675 897/4IMP BITHOLDER IMPAKTOR
WERA 160981 899/4/1 S BITHOLDER WITH STRONG RETAINING RING 1/4''X300
WERA 073421 889/4/1K SB BITHOLDER UNIVERSAL RAPIDAPTOR CARDED
ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER LENGTH 125MM 828057