Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Miscellaneous tools
(107)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Scriber for miscellaneous tools
ROEBUCK SET OF 6 STAINLESS PROBES SCRIBES SCRIBERS
ROEBUCK SET OF 6 STAINLESS PROBES SCRIBES SCRIBERS
Scriber for miscellaneous tools Roebuck
References
roebuck:
AHD3-1037
rubix:
272522
Product details
Technical specifications
Product details : ROEBUCK SET OF 6 STAINLESS PROBES SCRIBES SCRIBERS
Set of 6 stainless steel probes
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.94
excl. VAT
/
Each
£
16.73
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK SCRIBER DIAMETER 4MM 733700
GEDORE SCRIBER 6559530 745
ROEBUCK MF1027 DIAMOND TIPPED SCRIBER
STAHLWILLE 12321 77100000 ENGINEERS SCRIBER
ROEBUCK RA-900 RETRACT SCRIBER CARB TIP
GEDORE 746 CARBIDE SCRIBER
ROEBUCK 434/AS.B/RBK MACHINISTS SCRIBER
BRITOOL EXPERT STEEL SCRIBER 190MM
DRAPER 34099 DOUBLE ENDED ENGINEERS SCRIBER (200MM)
ROEBUCK RAC800 TUNGSTEN CARBIDE TIP SCRIBER
GEDORE 208-150 CARBIDE SCRIBER
GEDORE RED R90000006 6 PIECE STRIKING TOOL SET
GEDORE RED R22350001 29 PIECE PLIER HAMMER & CHISEL SET IN FOAM INSERT
ROEBUCK MIRROR MAGNET LED LAMP KIT
INGERSOLL RAND M2A120RP945 4.5IN ANGLE GRINDER, 12,000 RPM