References
Draper Expert:56610
Rubix:382A4420
Manufacturer :56610
EAN:5010559566105

Product details : DRAPER EXPERT 56610 230V ANGLE GRINDER 230MM 2600W
This electric angle grinder has a powerful 2,600W motor offering constant speed control, soft start and restart protection for safety. It features a three-position side handle for added comfort and control while in use. There is a quick-release adjustable disc guard and spindle lock, allowing easy disc changing. It is robust, designed for the toughest jobs and to minimise vibration and kickback while in use. There is a carbon brush warning light, informing when a replacement is needed, and it comes complete with a pair of carbon brushes.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Disk diameter | 230 mm |
| Rotation speed | 6000 rpm |
| Weight | 7 kg |
Show UNSPSC/ECL@SS
£ 133.00 excl. VAT
/ Each
£ 159.60 incl. VAT
- Delivery usually within ( 7 ) days
