MAKITA GA055GZ01 40V XGT ANGLE GRINDER (SLIDE SW) MAKPAC CASE (BODY)

GA055GZ01 40V XGT ANGLE GRINDER (SLIDE SW) MAKPAC CASE (BODY)

See technical informationSee documents

References

Makita:GA055GZ01
Rubix:450A9708
Manufacturer :GA055GZ01
EAN:0197050009432
brand logo

Documents

Product details : MAKITA GA055GZ01 40V XGT ANGLE GRINDER (SLIDE SW) MAKPAC CASE (BODY)


Soft start and variable stepless speed controlled by dial
Enables increased workability for deburring in confined or recessed areas
Ideal for angles as small as 39 degrees
Slide type switch
Lock-on function
Stepless speed control from 1 to 5
Kickback reduction function
Active Feedback Sensing Technology (AFT)
Tool-less wheel cover
Tool-less installation and removal with angle adjustment using the lock lever
125mm diameter, 22.23mm bore, 6mm maximum thickness and 30mm maximum cutting depth

Technical specifications


Attributes
£ 291.33 excl. VAT
/ Each
£ 349.60 incl. VAT
  • Delivery usually within ( 7 ) days