MAKITA GA9020 ANGLE GRINDER 110V 230MM
Makita ga9020/1 230mm angle grinder 110v
See technical informationReferences
Makita:GA9020/1
Rubix:2015349

Product details : MAKITA GA9020 ANGLE GRINDER 110V 230MM
2000W, 230mm GA9020 models have been developed as the successor models to the predecessor 9067//9069 series models, featuring durability higher than the predecessors. Large trigger switch, Double Insulation, Machined bevel gears.
Gear housing can be positioned at every 90 degrees.
Supplied with lock nut wrench, wheel guard and side handle.
Technical specifications
Attributes
| Disk diameter | 230 mm |
|---|---|
| Rotation speed | 6600 rpm |
| Weight | 5.8 kg |
| Cordless | yes |
| Power | 2000 W |
Show UNSPSC/ECL@SS
£ 118.00 excl. VAT
/ Each
£ 141.60 incl. VAT
- Delivery usually within ( 7 ) days
