References
Atlas Copco:8423012739
Rubix:489A1411
Manufacturer :8423012739

Documents
Product details :
Angle grinders are renowned for their exceptional power and precision, making them ideal for rough grinding and cutting tasks. Their lightweight design ensures ease of use and reduced operator fatigue; while the ergonomic, textured non-slip grips provide comfort during prolonged use. Designed to withstand tough jobs under continuous load, they excel in heavy-duty industrial material removal applications such as shipyards, foundries, forges, rail car manufacturing, automotive, heavy industry, and many other types of manufacturing.
Strengths
Unmatched power in rough grinding and cutting with our angle grinders.
Technical specifications
Attributes
| Disk diameter | 180 mm |
|---|---|
| Rotation speed | 6000 rpm |
| Weight | 2.5 kg |
| Cordless | no |
| Type | angle grinder |
| Model | lsv29 s060-180 |
| No-load speed | 6000 rpm |
| Power | 800 W |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
