References
Makita:TW1000/1
Rubix:2519426

Product details : MAKITA TW1000/1 IMPACT WRENCH 25.4 SQ DR 110V
Model TW1000 has been developed as a 1000N.m class impact wrench conforming to the European and North American standards.
Strengths
Lightweight with plastic motor housing and handle
Bumpers protecting tool at the front and the rear of the tool and the bottom of handle
Rubberized soft grip for comfortable operation
Forward/reverse rotation
Double Insulation
Bumpers protecting tool at the front and the rear of the tool and the bottom of handle
Rubberized soft grip for comfortable operation
Forward/reverse rotation
Double Insulation
Technical specifications
Attributes
| Maximum torque | 1000 N.m |
|---|---|
| Weight | 8.8 kg |
| Cordless | no |
| Square drive adapter | 1 '' |
| Model | tw1000/1 |
| No-load speed | 1400 rpm |
Show UNSPSC/ECL@SS
£ 634.00 excl. VAT
/ Each
£ 760.80 incl. VAT
- Delivery usually within ( 7 ) days
