"MAKITA DBO180Z 18V RANDOM ORBIT SANDER 5"""
Random orbital sander Ø 125 mm (Tool only)
See technical informationReferences
Makita:DBO180Z
Rubix:80121377
EAN:0088381658584

Product details : "MAKITA DBO180Z 18V RANDOM ORBIT SANDER 5"""
Random orbital sander Ø 125 mm (Tool only) - Soft Grip ergonomics for improved grip
- Low center of gravity for greater comfort during use
- 3 adjustable speed settings: standard sanding, finish sanding and polishing
- Compact, lightweight and easy-to-handle random orbital sander for work in all positions and in hard-to-reach areas
- Performance comparable to an equivalent corded model
- Low center of gravity for greater comfort during use
- 3 adjustable speed settings: standard sanding, finish sanding and polishing
- Compact, lightweight and easy-to-handle random orbital sander for work in all positions and in hard-to-reach areas
- Performance comparable to an equivalent corded model
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x123x153 mm |
|---|---|
| Logistic Weight | 1700 g |
| Power | 190 W |
| Plate dimensions | 123 mm |
| Shape of plateau | round |
| Speed | 11000 rpm |
| Weight | 1.7 kg |
| Cordless | yes |
| Voltage | 18 V |
| Model | dbo180z |
Show UNSPSC/ECL@SS
£ 90.79 excl. VAT
/ Each
£ 108.95 incl. VAT
- In stock: Next day delivery
