Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Perforator, sinker drill, rotary hammer
Perforator
MILWAUKEE 4933464893 M18 FUEL FULL FEATURED 8KG SDS-MAX HAMMER BREAKER
MILWAUKEE 4933464893 M18 FUEL FULL FEATURED 8KG SDS-MAX HAMMER BREAKER
Perforator Milwaukee
References
milwaukee:
M18 FHM-0C
rubix:
395A6326
manufacturer :
4933464893
ean:
4058546228385
Technical specifications
Voltage
18
V
Weight
10.2
kg
Concrete drilling capacity
45
mm
See all Specifications
Product details
Technical specifications
Product details : MILWAUKEE 4933464893 M18 FUEL FULL FEATURED 8KG SDS-MAX HAMMER BREAKER
Technical specifications
Attributes
Voltage
18
V
Weight
10.2
kg
Concrete drilling capacity
45
mm
Cordless
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
775.92
excl. VAT
/
Each
£
931.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT CORDLESS ROTARY HAMMER DRILL BARE UNIT 18V DCH253N-XJ
DEWALT DCH273P2-GB 18V SDS HAMMER DRILL 3 MODE BRUSHLESS
DEWALT D25033K-GB 22 MM SDS-PLUS COMBINATION HAMMER - 3 MODE 240V
MAKITA DHR281ZJ 18VX2 ROTARY HAMMER BL LXT
MAKITA HR2630/2 ROTARY HAMMER SDS+ 26MM 240V
MAKITA HR5212C/1 ROTARY DEMOLITION HAMMER 110V
DEWALT DCH481N-XJ 54V XR FLEXVOLT SDS-MAX ROTARY HAMMER BARE UNIT
MILWAUKEE 4933478503 M18 FUEL SDS-PLUS 26MM HAMMER FIXTEC BARE
BOSCH HAMMER DRILL GBH 5-40DCE 110V 611264060
BOSCH 2608900202 SDS MAX DRILL 12MM X 540MM
DEWALT DCH273N-XJ 18V BARE UNIT BRUSHLESS ROTARY HAMMER DRILL
MAKITA DHR171Z ROTARY HAMMER SDS DRILL
BOSCH 2608900090- SDS DRILL BIT 8X265MM
MAKITA HR166DSMJ 12V MAX ROTARY HAMMER BL CXT
DEWALT DCH333NT-XJ 54V XR FLEXVOLT SDS-PLUS HAMMER DRILL BARE UNIT