References
Festo:B-1/8
Rubix:80366521
Manufacturer :3568
EAN:4052568008352

Technical specifications
| Material | galvanised steel (blanking plug);polyamide, thermoplastic polyurethane (o-ring) |
|---|---|
| Connection 1 | g 1/8 in |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 3568 BLANKING PLUG B-1/8
Blanking plug B-1/8 As per DIN 908, with sealing ring. Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x14x12 mm |
|---|---|
| Logistic Weight | 6,76 g |
| Material | galvanised steel (blanking plug);polyamide, thermoplastic polyurethane (o-ring) |
| Connection 1 | g 1/8 in |
| Max. service pressure | 50 bar |
| Profile | g |
| Connection 2 | nessuno |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
| Type of threading | bspp |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 12.10 excl. VAT
/ 10 pieces
£ 14.52 incl. VAT
- Delivery usually within ( 2 ) days