Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
"MHD04M05 1/4"" SQUARE DRIVE X 5MM"
"MHD04M05 1/4"" SQUARE DRIVE X 5MM"
Male Hexagon Driver 1/4″ Square Drive
References
impact socket supplies:
MHD04M05
rubix:
209A6174
Technical specifications
Imprint
hex / allen
Imprint size
5 mm
See all Specifications
Product details
Technical specifications
Product details : "MHD04M05 1/4"" SQUARE DRIVE X 5MM"
For the insertion (low torque) /removal of free-running fasteners. The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
5 mm
Length
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.30
excl. VAT
/
Each
£
14.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 056330 840/1Z BIT HEX 6/25 EXTRA TOUGH
WERA 060141 867/4ZBO BIT SECURITY TX15/70 EXTRA TOUGH
WERA 060036 855/4Z BIT PZ2/127 EXTRA TOUGH
GEDORE RED R62550510 5MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
WERA 066682 871/4 BIT TORQ SET 10/89 EXTRA TOUGH
FACOM ENS.206,5 BIT ENS.206 5
WERA 060115 867/4Z BIT TX25/70 EXTRA TOUGH
FACOM ES.135,5T SCREWDRIVER BIT ES.135.5T
WERA 059307 800/4Z BIT SLOTTED 0.5/4/50 EXTRA TOUGH
MTD06T45 ISS 3/8 DR. MALE T45 TORX 50MM LONG
WERA 059644 840/4ZBO BIT SECURITY HEX 5.0/89 HEX PLUS
WERA 066415 868/1Z BIT SQUARE 3/25 EXTRA TOUGH
WERA 134677 867/4Z IP BIT TORX PLUS 40IP/89 EXTRA TOUGH
DEWALT SCREWDRIVER BIT PH2 X 50MM PACK OF 5 DT7246-QZ
WERA 134687 867/4Z IP BIT TORX PLUS 20IP/50 EXTRA TOUGH