Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
MTD06T45 ISS 3/8 DR. MALE T45 TORX 50MM LONG
MTD06T45 ISS 3/8 DR. MALE T45 TORX 50MM LONG
Male Torx Driver
References
impact socket supplies:
MTD06T45
rubix:
80022426
Technical specifications
Imprint
Torx
Imprint size
T45
See all Specifications
Product details
Technical specifications
Product details : MTD06T45 ISS 3/8 DR. MALE T45 TORX 50MM LONG
For the insertion (low torque) /removal of free-running fasteners.
The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
Imprint
Torx
Imprint size
T45
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.57
excl. VAT
/
Each
£
10.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 059320 800/4Z BIT SLOTTED 0.8/4/50 EXTRA TOUGH
"WERA 066634 871/1 BIT TORQ SET 1/4""/32 EXTRA TOUGH"
FACOM EX.140 TORX BIT TX EX140
ROEBUCK BIT HEXAGON 5.0 X 25MM
FACOM PHILLIPS BIT EP.692
WERA 057750 BIT-BOX 20 H PH2 PK20
WERA 060054 867/4ZBO SECURITY BIT TX30/89 EXTRA TOUGH
WERA 056225 800/1TZ BIT SLOTTED 1/5.5/25 EXTRA TOUGH TORSION
ROEBUCK NUT SETTERS MAGNETIC 6 X 50MM
WERA 071086 3855/4 BIT PZ3/89 STAINLESS
WERA 071011 3851/1TS BIT PH2/25 STAINLESS TORSION
WERA 066304 867/1TZ BIT TX9/25 EXTRA TOUGH TORSION
FACOM 3MM SCREWDRIVER BIT EH.103
WERA 134657 867/4ZBO IPR BIT TORX PLUS SECURITY 10/89 EXTRA TOUGH
ROEBUCK NUT SETTERS MAGNETIC 3/8 X 45MM