Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
DEWALT SCREWDRIVER BIT PH2 X 50MM PACK OF 5 DT7246-QZ
DEWALT SCREWDRIVER BIT PH2 X 50MM PACK OF 5 DT7246-QZ
Screwdriver bit Dewalt
References
dewalt:
DT7246-QZ
rubix:
2003792
ean:
5035048013120
Technical specifications
Imprint
Phillips
Imprint size
PH2
See all Specifications
Product details
Technical specifications
Product details : DEWALT SCREWDRIVER BIT PH2 X 50MM PACK OF 5 DT7246-QZ
Technical specifications
Attributes
Imprint
Phillips
Imprint size
PH2
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.82
excl. VAT
/
Each
£
8.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 056358 842/1Z BIT BALLEND HEX 6/25 EXTRA TOUGH
WERA 071022 3855/1TS BIT PZ3/25 STAINLESS TORSION
WERA 056505 851/1TZ BIT PH1/25 EXTRA TOUGH TORSION
WERA 071072 3840/1TS BIT HEX 2.5/25 STAINLESS TORSION
FACOM SOCKET WRENCH EH.106
ROEBUCK BIT TORX TX 30 X 25MM
ISS MHD08M06EL MALE HEX DRIVER 6MM
"WERA 135077 840/1Z BIT HEX 5/16""/25 EXTRA TOUGH"
FACOM HEXAGON BIT EH.603
FACOM SOCKET EF.6D10L
GEDORE 890 PZD 3 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:3
FACOM BIT ES.624
WERA 059802 851/4Z BIT PH3/152 EXTRA TOUGH
WERA 056356 842/1Z BIT BALLEND HEX 5/25 EXTRA TOUGH
WERA 328448 867/4Z BIT TX6/152 EXTRA TOUGH