Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859250 FITTING BRANCH 6/4-R1/8IN
MECALINE 859250 FITTING BRANCH 6/4-R1/8IN
MALE TAPER RUN-TEE PUSH-ON FITTING
References
mecaline:
859250
rubix:
216A2278
ean:
3660338142741
Technical specifications
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859250 FITTING BRANCH 6/4-R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.02
excl. VAT
/
Each
£
3.62
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
MECALINE 859465 TEE FITTING 18 R1/2IN
NORGREN 36053012 STR M ADAPTER
MECALINE 869361 NON-ORIENTABLE STRAIGHT MALE FITTING 10X8 R3/8IN
MECALINE 869401 STRAIGHT MALE FITTING 12-R1/2IN
MECALINE 859654 REDUCER 6-4
MECALINE 859287 DOUBLE BANJO 6/4-1/4
MECALINE 859102 ORIENTABLE STRAIGHT FITTING 10/8-R1/4IN
MECALINE 859283 DOUBLE BANJO 4/2 7-M5
MECALINE 858908 NUT 10/8-M14X1
MECALINE 858598 MALE TEE 8X6 8X6-R1/8IN
MECALINE 859495 FEMALE TEE FITTING 18-1/2
MECALINE 859631 ADAPTER -6-G1/8IN
MECALINE 858582 CROSS UNION 15X12 5
MECALINE 859300 DOUBLE BANJO 15/12 5-1/2
MECALINE 859140 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R1/8IN