Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859600 STRAIGHT FITTING 22-G1IN
MECALINE 859600 STRAIGHT FITTING 22-G1IN
MALE PARALLEL STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859600
rubix:
216A2667
ean:
3660338145964
Technical specifications
Connecting diameter
G1 ''
Material
Brass
Connecting diameter 2
22 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859600 STRAIGHT FITTING 22-G1IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1 ''
Material
Brass
Connecting diameter 2
22 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
23.79
excl. VAT
/
Each
Ā£
28.55
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MECALINE MALE FITTING WITH SPIRAL 12/10-R3/8IN
SMC DL12-04 FITTING
MECALINE 859110 MALE STRAIGHT FITTING 6/4-G3/8IN
MECALINE 859051 PLUG 6
SMC KFG2L1613-03S INSERT FITTING
MECALINE 858587 NON ORIENTABLE ELBOW 10X8 - 10X8 R1/8IN
MECALINE 859260 CORPS SIMPLE P/BANJO 4/2 7-1/8
MECALINE 859117 MALE STRAIGHT FITTING 10/8-G1/4IN
NORGREN 36050107 TUB SLEEVE UNIVERSAL
MECALINE 859279 CORPS SIMPLE P/BANJO 12/10-1/2
MECALINE 859264 SINGLE BANJO 5/3-M5
MECALINE 858584 NON ORIENTABLE ELBOW 5X3 - 5X3-R1/8IN
MECALINE 859276 SINGLE BANJO 10/8-3/8
MECALINE 859420 STRAIGHT FEMALE FITTING 18-1/2
MECALINE 859493 FEMALE TEE FITTING 15-1/2