Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
T-key
ROEBUCK T-HANDLE WRENCH 3 HEX 4MM
ROEBUCK T-HANDLE WRENCH 3 HEX 4MM
T-Handle Wrenches With Three Hexagon Male Ends
References
roebuck:
7733319
rubix:
7733319
ean:
3660338518331
Technical specifications
Imprint
Hex / Allen
Imprint size
4
Length
180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK T-HANDLE WRENCH 3 HEX 4MM
• Keys with T-handle and three 6 male hexagon bits.
• Black hex head, matt finish in chrome vanadium. (The dimensions higher than 10 mm are provided without black hex head)
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
4
Length
180
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.23
excl. VAT
/
Each
£
21.88
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
FACOM 2MM 3 END T-HEX WRENCH 84TC.2
GEDORE 2142 T 3 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
GEDORE 2142 T 6 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
BAHCO 900T-050-150 HEXAGONAL T-HANDLE 5 X 150
ROEBUCK T-HANDLE WRENCH 3 HEX 10MM
ROEBUCK T-HANDLE WRENCH 3 HEX 8MM
BAHCO 900T-060-200 HEXAGONAL T-HANDLE 6 X 200
FACOM HEXAGONAL KEY 84TC.5
FACOM 12MM 3 END T-HEX WRENCH 84TC.12
ROEBUCK T-HANDLE WRENCH 3 HEX 2.5 MM
BAHCO 900T-080-200 HEXAGONAL T-HANDLE 8 X 200
FACOM HEXAGONAL KEY 84TC.10
GEDORE 2142 T 8 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
BAHCO 900T-025-100 HEXAGONAL T-HANDLE 2.5 X 100
ROEBUCK T-HANDLE WRENCH 3 HEX 5MM