Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859283 DOUBLE BANJO 4/2 7-M5
MECALINE 859283 DOUBLE BANJO 4/2 7-M5
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859283
rubix:
216A2247
ean:
3660338143052
Technical specifications
Connecting diameter
M5 ''
Material
Nickel-plated brass
Connecting diameter 2
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859283 DOUBLE BANJO 4/2 7-M5
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
M5 ''
Material
Nickel-plated brass
Connecting diameter 2
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.27
excl. VAT
/
Each
£
3.92
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 869362 NON-ORIENTABLE STRAIGHT MALE FITTING 12X10 R3/8IN
MECALINE 858572 NON-ORIENTABLE STRAIGHT MALE FITTING 15X12-R1/2IN
MECALINE 859404 TEE FITTING 16-R1/2IN
MECALINE 859415 STRAIGHT FEMALE FITTING 12-3/8
MECALINE 869413 ELBOW FITTING 8 R1/4IN
MECALINE 859476 BRANCH FITTING 10-R3/8IN
MECALINE 859615 FEMALE STRAIGHT FITTING 14-3/8
MECALINE 859152 ORIENTABLE FITTING WITH SPRING FOR HOSE 10/8 R1/4IN
MECALINE 859285 DOUBLE BANJO 5/3-M5
MECALINE 858904 NUT 5/3-M7X0 75
MECALINE 859097 ORIENTABLE STRAIGHT FITTING 6/4-R1/8IN
MECALINE NUT 14 859044
MECALINE 859210 NON ORIENTABLE METRIC ELBOW 6/4-M12X1
MECALINE 859088 TAPERED ORIENTABLE STRAIGHT MALE FITTING6/4-1/8 - R
MECALINE MALE FITTING WITH SPIRAL 6/4-R1/8IN