Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859137 NON-ORIENTABLE FITTING + SPRING 8/6- R1/4IN
MECALINE 859137 NON-ORIENTABLE FITTING + SPRING 8/6- R1/4IN
MALE TAPER STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859137
rubix:
216A2761
ean:
3660338141737
Technical specifications
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859137 NON-ORIENTABLE FITTING + SPRING 8/6- R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.70
excl. VAT
/
Each
£
3.24
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859608 FEMALE STRAIGHT FITTING 8-3/8
MECALINE 859118 MALE STRAIGHT FITTING 10/8-G3/8IN
MECALINE 859128 METRIC MALE STRAIGHT FITTING 6/4-M12X1
MECALINE 859526 MALE ELBOW 18 R3/4IN R
MECALINE MALE ELBOW 10-R1/2IN859517
SMC KFG2L1008-04S INSERT FITTING
SMC KFF10U-02 FITTING
MECALINE 859401 TEE FITTING 12-R1/2IN
SMC KFG2V1008-02S INSERT FITTING
MECALINE 859484 FEMALE TEE FITTING 8-1/8
SMC KFG2H1613-03S INSERT FITTING
MECALINE 859533 FEMALE ELBOW 8-R1/4IN
SMC KFG2L0604-01S INSERT FITTING
MECALINE 859293 DOUBLE BANJO 8/6-1/2
MECALINE 859140 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R1/8IN