Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859465 TEE FITTING 18 R1/2IN
MECALINE 859465 TEE FITTING 18 R1/2IN
MALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859465
rubix:
216A2796
ean:
3660338144707
Technical specifications
Connecting diameter
R1/2 ''
Material
Brass
Connecting diameter 2
18 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859465 TEE FITTING 18 R1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
R1/2 ''
Material
Brass
Connecting diameter 2
18 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.02
excl. VAT
/
Each
£
19.22
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859189 FEMALE STRAIGHT FITTING WITH SPRING 9/6-G1/8IN
MECALINE 859539 FEMALE ELBOW 12-R3/8IN
MECALINE 858688 NUT 15
MECALINE 859478 BRANCH FITTING 12 R1/2IN
MECALINE 859137 NON-ORIENTABLE FITTING + SPRING 8/6- R1/4IN
NORGREN 36055104 STM ELBOW CON
MECALINE 859537 FEMALE ELBOW 10-R1/2IN
MECALINE 869367 NON-ORIENTABLE STRAIGHT MALE FITTING 8X6- R3/8IN
SMC KFG2T1209-04S INSERT FITTING
MECALINE 859399 TEE FITTING 10-R3/8IN
MECALINE 859262 SINGLE BANJO 4/2 7-M6
MECALINE 859047 NUT 18
MECALINE 858903 NUT 4/2 7-M6X0 5
SMC L08-03 FITTING
MECALINE 859226 ORIENTABLE ELBOW 10/8-G1/4IN