Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B9036.0 REAMER 6.00 MM 5986879
DORMER B9036.0 REAMER 6.00 MM 5986879
HSS cylindrical hand drill Dormer
References
dormer:
B9036.0
rubix:
025306
ean:
7320760182550
Technical specifications
Diameter
6
mm
Total length
135
mm
Length of cut
105
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B9036.0 REAMER 6.00 MM 5986879
Technical specifications
Attributes
Diameter
6
mm
Total length
135
mm
Length of cut
105
mm
Square
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.56
excl. VAT
/
Each
£
76.27
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B90312.0 REAMER 12.00 MM 5986959
DOR HSS REAMER 3.0
DORMER B1007/8 REAMER 7/8 INCH 5986299
TITEX F1231-13 REAMING TOOLS HSS/-CO 5071679
DORMER B10015.0 REAMER 15.00 MM 5986281
GUHRING 00413 018.000 REAMER/COUNTERSINK TOOL 9004130180000
TITEX F1131-5.5 REAMING TOOLS HSS/-CO 5071606
TITEX F1231-28 REAMING TOOLS HSS/-CO 5071691
DORMER B1009.0 REAMER 9.00 MM 5986310
PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 3/16 INCH
TITEX F1131-3.5 REAMING TOOLS HSS/-CO 5071566
PRESTO 10.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1131-4.2 REAMING TOOLS HSS/-CO 5071583
DOR HSS REAMER 2.0
DORMER B10013/32 REAMER 13/32 INCH 5986268