Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
CUTLINE HAND REAMER H7 HSS 11.0 MM 869767
CUTLINE HAND REAMER H7 HSS 11.0 MM 869767
Hand reamer h7 - hss
References
giss cutline:
869767
rubix:
869767
ean:
3660338234637
Technical specifications
Diameter
11
mm
Total length
142
mm
Length of cut
71
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE HAND REAMER H7 HSS 11.0 MM 869767
Conical entry on 1/3 of the cut part
Technical specifications
Attributes
Diameter
11
mm
Total length
142
mm
Length of cut
71
mm
Square
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.15
excl. VAT
/
Each
£
30.18
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
DORMER HSS REAMER 12.0 B95212.0
GUHRING 00413 008.000 HAND REAMERS HSS
DORMER B1001 REAMER 1 INCH 5986230
TITEX F1131-11 REAMING TOOLS HSS/-CO 5071512
DORMER B9032.0 REAMER 2.00 MM 5987007
GUHRING 00429 008.000 REAMER/COUNTERSINK TOOL 9004290080000
GUHRING 00413 009.000 REAMER/COUNTERSINK TOOL 9004130090000
DORMER B1007.5 REAMER 7.50 MM 5986286
DORMER B10013.5 REAMER 13.50 MM 5986259
TITEX F1131-7.1 REAMING TOOLS HSS/-CO 5071624
DORMER B10016.0 REAMER 16.00 MM 5986291
DOR HSS REAMER 3.5
TITEX F1131-6.5 REAMING TOOLS HSS/-CO 5071617
DORMER B1003.0 REAMER 3.00 MM 5986378
DORMER B90320.0 REAMER 20.00 MM 5986868