Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Masonry square
SPARTEX 845081 SET SQUARE LENGTH 600MM
SPARTEX 845081 SET SQUARE LENGTH 600MM
Mason angle bracket
References
spartex:
845081
rubix:
209A8139
ean:
3660338809064
Technical specifications
Length
600
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845081 SET SQUARE LENGTH 600MM
Mason angle bracket Drawn steel. Sharp Angles.
Technical specifications
Attributes
Length
600
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.72
excl. VAT
/
Each
£
27.26
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 845082 SET SQUARE LENGTH 800MM
SPARTEX 845083 SET SQUARE LENGTH 1000MM
SPARTEX 845079 SET SQUARE LENGTH 400MM
SEALEY PRY BAR S0559
STANLEY 0-47-488 FATMAX XL CHALK SET (BLACK CHALK)
SPARTEX 845082 SET SQUARE LENGTH 800MM
SILVERLINE CHALK LINE COTTON CB61
RAGNI R308 LEAF AND SQUARE TROWEL
STANLEY STHT0-05776 STAINLESS STEEL TAPING KNIFE 12 INCH /305MM
STANLEY FMHT1-55008 FATMAX 10IN SPRING STEEL CLAW BARS
RAGNI R230R SUPERLITE ECONOMY TROWEL PLASTIC HANDLE
STANLEY 1-55-503 FATMAX SPRING STEEL WRECK BAR 24 INCH
GEDORE 1471929-141 600MM PRY BAR
VITREX 102252 TILE SPACERS 2.5MM PACK OF 500
MARSHALL TOWN MXS13DSS STAINLESS FINISH TROWEL