Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Masonry square
SPARTEX 845079 SET SQUARE LENGTH 400MM
SPARTEX 845079 SET SQUARE LENGTH 400MM
Mason angle bracket
References
spartex:
845079
rubix:
209A8138
ean:
3660338808906
Technical specifications
Length
400
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845079 SET SQUARE LENGTH 400MM
Mason angle bracket Drawn steel. Sharp Angles.
Technical specifications
Attributes
Length
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.37
excl. VAT
/
Each
£
19.64
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 845082 SET SQUARE LENGTH 800MM
SPARTEX 845081 SET SQUARE LENGTH 600MM
SPARTEX 845083 SET SQUARE LENGTH 1000MM
VITREX 102904 LARGE GROUTING SPONGE
VITREX 102961 LARGE SPREADER
"RAGNI R912 FEATHEREDGE ALUMINIUM PLASTERERS HAWK 12"" X 12"""
SPARTEX 845098 CHALK LINE REEL LENGTH M 30
SPARTEX 845069 PAINT -SCRAPER 40 MM
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 600MM 845658
SPARTEX 845077 PLASTERING KNIFE / SCRAPER 180 MM
SPARTEX 845609 STAINLESS STEEL SPATULA LENGTH 280MM
SPARTEX 845242 ROUND TROWEL LENGTH 180MM
SPARTEX 845071 PAINT -SCRAPER 80 MM
STANLEY 0-47-440 OPP CHALK LINE
ROEBUCK JOINTING CHISEL 250MM / 70MM BLADE