Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Masonry square
SPARTEX 845083 SET SQUARE LENGTH 1000MM
SPARTEX 845083 SET SQUARE LENGTH 1000MM
Mason angle bracket
References
spartex:
845083
rubix:
209A8137
ean:
3660338809200
Technical specifications
Length
1000
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845083 SET SQUARE LENGTH 1000MM
Mason angle bracket Drawn steel. Sharp Angles.
Technical specifications
Attributes
Length
1000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.55
excl. VAT
/
Each
£
39.06
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 845081 SET SQUARE LENGTH 600MM
SPARTEX 845079 SET SQUARE LENGTH 400MM
SPARTEX 845082 SET SQUARE LENGTH 800MM
ROEBUCK STONE CHISEL, OCTAGONAL PROFILE LENGTH 400MM 845652
VITREX 102961 LARGE SPREADER
SPARTEX 845071 PAINT -SCRAPER 80 MM
FACOM CROWBAR 269
GEDORE WRECKING BAR 120-600
VITREX 102955 ECONOMY ADH TROWEL 6MM SQUARE NOTCH
STANLEY 0-47-681 FAT MAX CHALK LINE SET
STANLEY 4-18-333 FATMAX MAS CHISEL 1.3/4 X 8.1/2
SPARTEX 845073 PLASTERING KNIFE / SCRAPER 100 MM
ROEBUCK STONE CHISEL, OCTAGONAL PROFILE LENGTH 250MM 845649
IRWIN MARKING CHALK BLUE 8OZ/227G
GEDORE 3 PC PRY BAR SET S 141-3