Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Masonry square
SPARTEX 845082 SET SQUARE LENGTH 800MM
SPARTEX 845082 SET SQUARE LENGTH 800MM
Mason angle bracket
References
spartex:
845082
rubix:
209A8140
ean:
3660338809132
Technical specifications
Length
800
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845082 SET SQUARE LENGTH 800MM
Mason angle bracket Drawn steel. Sharp Angles.
Technical specifications
Attributes
Length
800
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.07
excl. VAT
/
Each
£
32.48
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 845079 SET SQUARE LENGTH 400MM
SPARTEX 845081 SET SQUARE LENGTH 600MM
SPARTEX 845083 SET SQUARE LENGTH 1000MM
BAHCO 3684-18 PRY BAR 457MM
VITREX 102252 TILE SPACERS 2.5MM PACK OF 500
BAHCO 3681-16 PRY BAR
DEWALT SDS-MAX WIDE CHISEL 360X 50MM DT6824-QZ
MILWAUKEE 4932471634 30M LARGE CAPACITY CHALK REEL
GEDORE 138-400 BENDING TOOL 400MM
STANLEY 1-55-515 WONDERBAR PRYBAR 12.5 INCH
SPEAR & JACKSON SPARE BLADE1000MM PLASTERERS SPATULA
ROEBUCK 60CBCP CROWBAR 60 X 1.1/8 INCH
RAGNI R61631 124 PROF RUBBER GROUT FLOAT PLASTIC HDL
PRODEC RFK3 3IN FLEXIBLE FILLING KNIFE WITH ROSEWOOD HANDLE
SEALEY PRY BAR S0559