Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Plumb line
SPARTEX 845249 PLUMBLINE LENGTH 2.5 METRE
SPARTEX 845249 PLUMBLINE LENGTH 2.5 METRE
Mason plumbline
References
spartex:
845249
rubix:
209A8158
ean:
3660338809996
Technical specifications
Length
2.5
m
Weight
400
g
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845249 PLUMBLINE LENGTH 2.5 METRE
Steel. .
Equipped with a counterweight. 2,5 m string
Technical specifications
Attributes
Length
2.5
m
Weight
400
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.25
excl. VAT
/
Each
£
17.10
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TAJIMA PZB400GP MAGNETIC PLUMB RITE 400G ELASTOMER WRAPPED CASE
STANLEYBLA DELA.3224.00 PLUMB BOB
RAGNI R61631 124 PROF RUBBER GROUT FLOAT PLASTIC HDL
GEDORE 38 20 TYRE LEVER 500 MM
ROEBUCK 72CP30 72 X 30MM CROWBAR CH/PT
STANLEY 1-55-526 WONDERBAR PRYBAR 21 INCH
RAGNI RBL76Y 76M NYLON BRAIDED HI VIS BRICK LINE - YELLOW
STANLEY STHT1-05868 WALL BOARD CARRY HANDLES 11 PAIR
GEDORE 300X18MMCHISEL 110-HS-318
DRAPER 29729 MINI PRY BAR SET 125MM BLACK (3 PIECE)
STANLEY 4-18-333 FATMAX MAS CHISEL 1.3/4 X 8.1/2
SPARTEX 845235 OVAL TROWEL LENGTH 160MM
BAHCO 3681-16 PRY BAR
STANLEY STHT0-05895 STAINLESS STEEL TAPING KNIFE 8 INCH /203MM
SPARTEX 845043 PAINT SCRAPER 70MM WOODEN HANDLE