Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Plumb line
STANLEYBLA DELA.3224.00 PLUMB BOB
STANLEYBLA DELA.3224.00 PLUMB BOB
Plumb line
References
facom:
DELA.3224.00
rubix:
213A9027
ean:
3170332330568
Technical specifications
Length
4
m
Weight
125
g
See all Specifications
Product details
Technical specifications
Product details : STANLEYBLA DELA.3224.00 PLUMB BOB
Plumb line
-Lead wire mechanic type
- Diameter: 16 mm.
-Comes with 4 m of cord Ø 2 mm.
Technical specifications
Attributes
Logistic Weight
136
g
Packaged dimensions (D x W x H)
145
x
65
x
20
mm
Package weight
136
g
Length
4
m
Weight
125
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.47
excl. VAT
/
Each
£
10.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TAJIMA PZB400GP MAGNETIC PLUMB RITE 400G ELASTOMER WRAPPED CASE
SPARTEX 845249 PLUMBLINE LENGTH 2.5 METRE
PRODEC RFK3 3IN FLEXIBLE FILLING KNIFE WITH ROSEWOOD HANDLE
SPARTEX 845068 PAINT -SCRAPER 20 MM
RAGNI R160SG 6 POINTING TROWEL LONDON
SPARTEX 845079 SET SQUARE LENGTH 400MM
SPARTEX 845612 MIXING TRAY BUILDERS CAPACITY 10 LITRE
SPARTEX 845096 HEADS FOR RULER
ROEBUCK JOINTING CHISEL 250MM / 50MM BLADE
"RAGNI STAINLESS STEEL 14"" X 4-3/4"" PLASTERERS TROWEL PART WORN"
GEDORE RED R19101002 4 PIECE PRY BAR SET 8 12 18 24 INCH
MILWAUKEE 4932478250 10 NAIL PULLER
BAHCO 2484-45 PRY BAR 450 MM
FACOM WRECKING BAR 1260.70
STANLEY STHT1-05868 WALL BOARD CARRY HANDLES 11 PAIR