PHILIPS LIGHTING CDMTC70WW 70W G8.5 CERAMIC CAPSULE M/H 3000K (L)85 MM
MASTER Colour CDM-TC
See technical informationSee documentsReferences
Philips:CDMTC70WW
Rubix:234A8742

Documents
Product details : PHILIPS LIGHTING CDMTC70WW 70W G8.5 CERAMIC CAPSULE M/H 3000K (L)85 MM
70W G8.5 Ceramic Capsule M/H 3000K (L)85 mm x (Dia)15 mm
Technical specifications
Attributes
| Luminance | 6300 lm |
|---|---|
| Power | 73.2 W |
| Colour | white |
| Voltage | 87 V |
Show UNSPSC/ECL@SS
£ 36.50 excl. VAT
/ Each
£ 43.80 incl. VAT
- Delivery usually within ( 3 ) days