PHILIPS LIGHTING 927903008470 MASTER PL-L 18W/840/4P 1CT/25 (L)226.6 M
MASTER PL-L
See technical informationSee documentsReferences
Philips:927903008470
Rubix:234A8729

Documents
Product details : PHILIPS LIGHTING 927903008470 MASTER PL-L 18W/840/4P 1CT/25 (L)226.6 M
Master Pl-L 18W/840/4P 1CT/25 (L)226.6 mm x (W)39 mm
Technical specifications
Attributes
| Luminance | 1200 lm |
|---|---|
| Power | 18 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
- Delivery usually within ( 3 ) days