• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,480)
See Maintenance & Repairs
  • Electrics and lighting(3,050)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. DELUCE LIGHTING LEDSTRIPKIT/RGB 5M RGB LED STRIP LIGHT C/W REMOTE & RE

DELUCE LIGHTING LEDSTRIPKIT/RGB 5M RGB LED STRIP LIGHT C/W REMOTE & RE

Led strip light

See technical information

References

Déluce Lighting:LEDSTRIPKIT/RGB
Rubix:234A8907
brand logo
brand logo

Product details : DELUCE LIGHTING LEDSTRIPKIT/RGB 5M RGB LED STRIP LIGHT C/W REMOTE & RE


5m RGB LED Strip Light c/w Remote & Rece (L)5 m x (W)12 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

FACOM 779.PEN2PB LED PEN LIGHTFUSION LUMINAIRES DLLEDSM1200CC LED SURFACE MOD 48W COLOUR CHANGEABLEFUSION LAMPS CRLED/CAN/ES/DIM 5W ES DIMMABLE LED CANDLE (L)95 MM X (DIE-MATIC ECLED6N NANO LED TUBE 6FT 32W3100LM (L)1776 MM X (DIA)TAMLITE XCNC15NWM3 XCITE 1500MM SINGLE IP65-C/W LED BOARD/D (L)1560 MMFUSION LAMPS FGU10/G/CW/D ESSENTIAL 5W GLASS GU10 LED COOL WHITE (L)53TAMLITE XCUCL14WW 857MM 14W LED CABINET LIGHT - 3000K (L)857 MM X (W)2PHILIPS LIGHTING CDMT70WW 70W G12 SINGLE ENDED CERAMIC M/H 3000K (L)10FUSION LAMPS FDR6SBC/OP ESSENTIAL 6W SBC LED OPAL GOLF BALL (L)77 MM XFUSION LUMINAIRES FFRDWHWW 5.5W LED FRD WHITE 3000K (DIA)84 MM X (D)55FUSION LAMPS FGU10/CW ESSENTIAL 4W GU10 LED COOL WHITE (L)55 MM X (DIATAMLITE XCUCL16WW 1157MM 16W LED CABINET LIGHT - 3000K (L)1157 MM X (WDRAPER 11762 7W.COB RECHAR.LED INSP LAMPDRAPER 03211 2X10W 2200LM TRIPOD SITELIGHTSIEMENS LED MODULE BLUE 3SU14011BB501AA0
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap