SPARTEX 880952 30 W LED SPOTLIGHT MOVEMENT DETECTOR
30 W LED spotlight motion detector
See technical informationSee documentsReferences
Superseded Ref:865581
Spartex:880952
Rubix:216A8272



Documents
Product details : SPARTEX 880952 30 W LED SPOTLIGHT MOVEMENT DETECTOR
2100 lumens when fully powered
Protection index: Head IP65
Aluminium case
Detection area: adjustable to 50 or 100%
Detection distance: 6 to 8 m
Operating time: 5s - 1 min - 5 min - 10 min
Not wired
Impact resistant glass
Technical specifications
Attributes
| Luminance | 2100 lm |
|---|---|
| Power | 30 W |
| Colour | black |
Show UNSPSC/ECL@SS
£ 68.15 excl. VAT
/ Each
£ 81.78 incl. VAT
- Usually arrives within 14 working days
