PHILIPS LIGHTING 927935684011 MASTER PL-S 7W/840/2P 1CT/5X10BOX (L)135
MASTER PL-S 2 Pin
See technical informationSee documentsReferences
Philips:927935684011
Rubix:234A8733

Documents
Product details : PHILIPS LIGHTING 927935684011 MASTER PL-S 7W/840/2P 1CT/5X10BOX (L)135
Master Pl-S 7W/840/2P 1CT/5X10BOx (L)135 mm x (W)28 mm
Technical specifications
Attributes
| Power | 7.2 W |
|---|---|
| Luminance | 400 lm |
Show UNSPSC/ECL@SS
£ 7.55 excl. VAT
/ Each
£ 9.06 incl. VAT
- Delivery usually within ( 3 ) days