PHILIPS LIGHTING 927914684071 MASTER PL-T 26W/840/4P 1CT/5X10BOX (L)12
MASTER PL-T
See technical informationSee documentsReferences
Philips:927914684071
Rubix:234A8736

Documents
Product details : PHILIPS LIGHTING 927914684071 MASTER PL-T 26W/840/4P 1CT/5X10BOX (L)12
Master Pl-T 26W/840/4P 1CT/5X10BOx (L)126.7 mm x (Dia)41 mm
Technical specifications
Attributes
| Power | 27.2 W |
|---|---|
| Luminance | 1800 lm |
Show UNSPSC/ECL@SS
£ 12.49 excl. VAT
/ Each
£ 14.99 incl. VAT
- Delivery usually within ( 3 ) days