Synthetic glove TEGERA 860
Size | 9 |
---|---|
Coating | polyurethane |
Abrasion resistance level | 4 |
Size | 9 |
---|---|
Coating | polyurethane |
Abrasion resistance level | 4 |
Main material | nylon |
ESD | no |
Usage environment | oily or greasy |
Material | nylon/polyurethane |
Usually arrives within 14 working days